![12 AWG MTW, Brown, 500' 12 AWG MTW, Brown, 500'](https://rexel-cdn.com/products/image.jpg?i=C2310E49-F8F9-42DF-A187-62FA2EEC2212&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, MTW, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 500' Spool.
Overview
12 AWG, MTW, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 500' Spool.
Most applications of hook-up and lead wire for board-to-board or point-to-point wiring rely on PVC insulated designs. General Cable® Carol® brand products offer both electrical and electronic designers a vast array of quality PVC hookup wire to meet the specific technical demands of today, with ''off-the-shelf distributor inventoried products. Hook-up wire is also available in special colors and/or stripe combinations with a minimum of lead time. In addition, General Cable® offers a variety of put-ups to meet individual customer requirements.
Also known as: 980130309351, MTW12STR264BRN500RL
Specifications
Color: | Brown |
Length: | 500 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Color: | Brown |
Gauge: | 12 |
Material: | Copper |
Conductors: | 1 |
Length: | 500 ft |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)