Category 6 Cable, Plenum, 23 AWG - 4 Pair, Blue

Item #: 6625

Cat #: 77-246-2B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Data / Voice Cable - Type CMP - Plenum, Category 6, 23 AWG - 4 Pair, Copper, Solid, Blue, 1000 Foot BrakeBox, Low Smoke PVC Jacket - Flame Retardant, UL 444 - Listed CMP

Overview

Data / Voice Cable - Type CMP - Plenum, Category 6, 23 AWG - 4 Pair, Copper, Solid, Blue, 1000 Foot BrakeBox, Low Smoke PVC Jacket - Flame Retardant, UL 444 - Listed CMP
Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.
Also known as: 77-246-2B

Specifications

Gauge: 23
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 23
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)