Breaker, Miniature, DIN Rail Mount, 6A, 3P, 480Y/277VAC

Item #: 66245

Cat #: 1489-A3D060

UPC: 781180896996

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 6 Amp, 3-Pole, 480Y/277 Volt AC, Lug-In/Lug-Out, DIN Rail Mount

Overview

Breaker, Miniature, 6 Amp, 3-Pole, 480Y/277 Volt AC, Lug-In/Lug-Out, DIN Rail Mount
Also known as: 781180896996, 1489-A3D060

Specifications

Amps: 6
Poles: 3
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 6
Family / Style: 1489
Mounting: DIN Rail
Poles: 3
Volts AC: 277, 480Y
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)