SQD M9F11101 MINI CIRCUIT BREAKER

Item #: 662441

Cat #: M9F11101

UPC: 785901168836

Sign In or Register to view pricing and more.
SQD M9F11101 MINI CIRCUIT BREAKER 240/415V 1A

Overview

SQD M9F11101 MINI CIRCUIT BREAKER 240/415V 1A
Also known as: 785901168836, M9F11101

Specifications

Amps: 1
Mounting: DIN Rail
Poles: 1
Volts AC: 240, 415
Type: Trip Curve C
Amps: 1
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)