This product may not be available in all locations.
Safety Relay, AC Coil, 10NOC & 2NCC,120V 60 Hz, Open Type Relay DIN Rail Mounting
Item #: 66233
Cat #: 700S-P1020A1
UPC: 611320681246
Documents & Guides
700S-P and 700S-DCP Safety Control Relay, 10A, Open Type DIN Rail Mount, , 12 Pole, 10 N.O. / 2 N.C., 120V 60Hz
Sign In or Register to view pricing and more.
Overview
700S-P and 700S-DCP Safety Control Relay, 10A, Open Type DIN Rail Mount, , 12 Pole, 10 N.O. / 2 N.C., 120V 60Hz
With double-break contacts, easy identification, and anti-tamper features, Allen-Bradley® Bulletin 700S safety control relays meet the latest modern safety standards. And these relays feature mechanically linked contacts. Catalog item 700S-P1020A1 from Rockwell Automation® is a NEMA 600 V safety relay AC coil (10 NO / 2 NC, 120 V 60 Hz, open type rail mounting, safety control relay).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320681246, 700S-P1020A1
Specifications
Type: | Safety Relays |
Type: | Safety Relays |
Customer Reviews
No reviews for this product
(0)