House Panel, CSR2150MB 300A, 120/240VAC, Ringless, 8/16, 22 kAIC, NEMA 3R

Item #: 662324

Cat #: HP816P300BSL

UPC: 786685293370

Sign In or Register to view pricing and more.
Documents & Guides
House Panel, CSR2150 main breaker, 300 Amp, 120/240V, Ringless, 8 Spaces, 16 Circuits, 22 kAIC, Surface Mounting, NEMA 3R Enclosure, Aluminum Bus, Underground Feed, No Bypass, 1 Socket, Lug Landings for Compression, Lugs Not Included

Overview

House Panel, CSR2150 main breaker, 300 Amp, 120/240V, Ringless, 8 Spaces, 16 Circuits, 22 kAIC, Surface Mounting, NEMA 3R Enclosure, Aluminum Bus, Underground Feed, No Bypass, 1 Socket, Lug Landings for Compression, Lugs Not Included
Eaton's House Panel offers fast, easy and safe installation. These 400A units are ideal for larger homes that require meter breakers. Available in CH and BR styles, these service entrance devices consist of a meter socket and a distribution section. In response to contractor feedback, these panels have been redesigned with a focus on flexibility, simplified wiring, and an overall ease of installation. All units come standard with a 22 kAIC main breaker.
Also known as: 786685293370, HP816P300BSL

Specifications

Circuits: 16
Volts AC: 120/240
Amps: 300
Sockets: 1
IP/NEMA Rating: NEMA 3R
Circuits: 16
Amps: 300
IP/NEMA Rating: NEMA 3R
Volts AC: 120/240
Sockets: 1

Customer Reviews

No reviews for this product
(0)