Wraparound Cable Repair Sleeve, 500 - 1000 MCM, 500mm Length

Item #: 662269

Cat #: HDCW-80/25-500

UPC: 001895590652

Sign In or Register to view pricing and more.
Documents & Guides
Wraparound Cable Repair Sleeve, 500 - 1000 MCM, 500mm Length, 100mm Expanded Inner Diameter, 23mm Recovered Inner Diameter, 2mm Minimum Recovered Wall Thickness

Overview

Wraparound Cable Repair Sleeve, 500 - 1000 MCM, 500mm Length, 100mm Expanded Inner Diameter, 23mm Recovered Inner Diameter, 2mm Minimum Recovered Wall Thickness
3M™ Heat Shrink Wraparound Cable Repair Wrap Sleeves HDCW are designed to quickly repair damaged cable jacketing. They may also be used to rejacket in-line splices.
Also known as: 001895590652, HDCW-80/25-500

Specifications

Color: Black
Length: 500 mm
Allowable Gauge Range: 500 - 1000
Color: Black
Allowable Gauge Range: 500 - 1000
Length: 500 mm

Customer Reviews

No reviews for this product
(0)