Disconnect Switch, Fusible, Type J, 60A, 3P, 600VAC, 250VDC, IEC

Item #: 662177

Cat #: GS2GU3N

UPC: 785901547143

Disconnect Switch, Fusible, Type J, 60 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, IEC Style, Panel Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Fusible, Type J, 60 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, IEC Style, Panel Mount
Also known as: 785901547143, GS2GU3N

Specifications

Type: Disconnect Switch, Fused
Mounting: Plate
IP/NEMA Rating: IP20
Standards: California Proposition 65
Type: Disconnect Switch, Fused
IP/NEMA Rating: IP20
Mounting: Plate
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)