12 AWG MTW Stranded Copper, Black, 2500'

Item #: 66213

Cat #: MTW12STR264BLK2500RL

UPC:

Documents & Guides
Machine Tool Wire, 12 AWG, 30-Strand, Copper Wire, Black, 600V, 2500' Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Machine Tool Wire, 12 AWG, 30-Strand, Copper Wire, Black, 600V, 2500' Reel.
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: MTW12STR264BLK2500RL

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Jacket: PVC
Color: Black
Conductors: 1
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)