100a Recpt 2ps1 Scr/sprg Cvrs

Item #: 662116

Cat #: ADR1022

UPC: 781381186261

Sign In or Register to view pricing and more.

Overview

Appadr1022 appadr1022 2w 2p Receptacle
Powertite Grounding Style 1 Receptacle, Number Of Poles: 2, Number Of Wires: 2,Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Cop oxy Powder Coat,Dimensions: 4-1/4 IN Width X 4-1/4 IN Height X 5.50 IN Depth, Standard: UL 1682,UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSACertified: 065179; NEMA FB11, For ACP1022CD Clamping Ring Plug
Also known as: 781381186261, ADR1022

Specifications

Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)