Dimmer, 120V/600W, Gray

Item #: 662055
Cat #: CT-600P-GR
UPC: 027557809573
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Contour Dimmer, Incandescent/Halogen, Single-Pole, 120V/600W, Gray

Overview

Skylark Contour Dimmer, Incandescent/Halogen, Single-Pole, 120V/600W, Gray
Skylark Contour Dimmer, Incandescent/Halogen, Single-pole, 120V/600W in gray
Also known as: 027557809573, CT-600P-GR

Specifications

Wattage: 600
Type: Slide, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Color: Gray
Dimmable: Yes
Type: Slide, Preset, Single-Pole
Mounting: Surface
Poles: 1
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)