Breaker, Flex Cable Operator, Non-Metallic Handle, 6' Length

Item #: 662041

Cat #: 140G-J-FCX06

UPC: 885630980560

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, J Frame, Non-Metallic Handle, 6 Foot Length, NEMA 1, 3, 4, 4X

Overview

Breaker, Flex Cable Operator, J Frame, Non-Metallic Handle, 6 Foot Length, NEMA 1, 3, 4, 4X
Flexible Cable Operators are useful accessories when you are installing a circuit breaker in a flanged enclosure and you need to control the MCCB externally. Traditionally in North America, flange operators that consist of operating rods or special mounting plates for the breakers have been used. In each case, the circuit breaker must be mounted directly or nearly directly behind the external handle, which is located on the flange. This type of installation is reliable; however, the positioning of the circuit breaker is less than ideal in terms of working room, especially in small enclosures.
Also known as: 885630980560, 140G-J-FCX06

Specifications

Type: Flex Cable, Operator Mechanism
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Length: 6 ft
Type: Flex Cable, Operator Mechanism
Length: 6 ft
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)