This product may not be available in all locations.
![](https://img.youtube.com/vi/oeILpNIxqR0/0.jpg)
![Disconnect Switch, Fusible, NEMA 4/4X/5, 400A, 2P, 240VAC, Neutral, Stainless Steel Disconnect Switch, Fusible, NEMA 4/4X/5, 400A, 2P, 240VAC, Neutral, Stainless Steel](https://rexel-cdn.com/products/pdocrefh365dsdapfiletyperendition4000png.jpg?i=25EFBD13-B2FF-40A7-BA9C-16DDCEB669A4&f=420)
Disconnect Switch, Fusible, NEMA 4/4X/5, 400A, 2P, 240VAC, Neutral, Stainless Steel
Item #: 662019
Cat #: H225NDS
UPC: 785901333296
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 4/4X/5, 304 Stainless Steel, 400 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral
Overview
Disconnect Switch, Fused, NEMA 4/4X/5, 304 Stainless Steel, 400 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral
Heavy Duty Safety Switches, Designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Play a crucial role in today’s commercial and industrial settings, isolate power in daily activities, provide an effective way to interrupt power in an emergency, provide lockout on sight disconnect.
Also known as: 785901333296, H225NDS
Specifications
Volts DC: | 250 |
Poles: | 2 |
Amps: | 400 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Volts DC: | 250 |
Amps: | 400 |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)