Multi-Tap Connector, 6-Port, Black, Insulated, 350 MCM - 6 AWG, 1-Sided

Item #: 661950

Cat #: IPL350-6

UPC: 662381914040

Sign In or Register to view pricing and more.
Polaris™ Insulated Multi-Tap Connector, 6 Port (Single Sided Entry), 350 MCM - 6 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 6 Port (Single Sided Entry), 350 MCM - 6 AWG, 600 Volt, Black, Plastisol
Also known as: 662381914040, IPL350-6

Specifications

Material: Plastisol
Color: Black
Conductors: 6
Volts AC: 600
Allowable Gauge Range: 6 - 350
Wire/Cable Openings: 6
Material: Plastisol
Conductors: 6
Allowable Gauge Range: 6 - 350
Color: Black
Volts AC: 600
Wire/Cable Openings: 6

Customer Reviews

No reviews for this product
(0)