Contact Block, Shallow, 1NO, Finger Safe

Item #: 66194

Cat #: 800TC-XD1

UPC: 611320234237

Documents & Guides
Contact Block, Shallow, 1 Normally Open, Finger Safe, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contact Block, Shallow, 1 Normally Open, Finger Safe, 30 mm
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-XD1 from Rockwell Automation® is an 800T accessory. It is a shallow contact block. And it is a finger-safe terminal. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320234237, 800TC-XD1

Specifications

Type: Contact Block, Shallow, 1 N.O.
Amps: 10
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Type: Contact Block, Shallow, 1 N.O.
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Family / Style: 800T
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)