Circuit Breaker, Molded Case, Frame G, 50A, 3P, 600V

Item #: 661897

Cat #: 140G-H2C3-C50

UPC: 887172314155

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame G, 50 Amp, 3-Pole, 600 Volt

Overview

Circuit Breaker, Molded Case, Frame G, 50 Amp, 3-Pole, 600 Volt
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 887172314155, 140G-H2C3-C50

Specifications

Poles: 3
Type: Breaker; Molded Case
Volts AC: 600
Amps: 50
Family / Style: 140G
Poles: 3
Volts AC: 600
Family / Style: 140G
Type: Breaker; Molded Case
Amps: 50

Customer Reviews

No reviews for this product
(0)