This product may not be available in all locations.
3
more

Breaker, Homeline, 2P, 60A, 120/240VAC, 10kAIC
Item #: 66183
Cat #: HOM260
UPC: 785901065333
Documents & Guides
Circuit Breaker, Homeline Series, Plug-In, 2-Pole, 60 Amp, 120/240V, 10 kAIC, 50/60 hz.
Sign In or Register to view pricing and more.
Overview
Circuit Breaker, Homeline Series, Plug-In, 2-Pole, 60 Amp, 120/240V, 10 kAIC, 50/60 hz.
Engineered for value, Homeline™ Circuit Breakers are designed for fast installation, reliability, and superior circuit protection. With industry leading innovations and exclusive features, Square D Homeline Circuit Breakers are the smart, safe, reliable choice.
Also known as: 785901065333, HOM260
Specifications
Poles: | 2 |
Family / Style: | Homeline |
Volts AC: | 120/240 |
Amps: | 60 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | Homeline |
Amps: | 60 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)