15kV 1/C 350 Kcmil CU MV-105 133% EPR

Item #: 661825

Cat #: MV15KV350EPR133

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
15kV, 1/C, 350 Kcmil Copper, MV-105 Power Distribution Cable, with Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C

Overview

15kV, 1/C, 350 Kcmil Copper, MV-105 Power Distribution Cable, with Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C
Also known as: MV15KV350EPR133

Specifications

Volts AC: 15kV
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 1
Gauge: 350
Shielding: Shielded
Volts AC: 15kV
Material: Copper
Length: Cut to Length
Gauge: 350
Jacket: PVC
Color: Black
Conductors: 1
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)