14/4 VNTC Type TC-ER Tray Cable, Copper, Shielded, PVC Jacket

Item #: 66181

Cat #: VNTC144

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, (4) 14 AWG, THHN Insulation, Unshielded, PVC Jacket, UL Type Type TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Black, Red, Blue, Orange.

Overview

VNTC Tray Cable, (4) 14 AWG, THHN Insulation, Unshielded, PVC Jacket, UL Type Type TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Black, Red, Blue, Orange.
Type TC-ER cable  complies with the crush and impact requirements of metal-clad cable . It can be used when dropping out of cable tray to equipment or devices, and also where dropping from tray to tray.
Also known as: VNTC144

Specifications

Jacket: PVC
Gauge: 14
Conductors: 4
Shielding: Shielded
Insulation: PVC
Jacket: PVC
Conductors: 4
Insulation: PVC
Gauge: 14
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)