Circuit Breaker, Miniature, 32A, 3P, Supplementary, Trip B

Item #: 661805

Cat #: 1492-SPM3B320

UPC: 885630616551

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 32 Amp, 3-Pole, 480Y/277VAC, Supplementary, Resistive, or Slightly Inductive, Trip Curve B

Overview

Circuit Breaker, Miniature, 32 Amp, 3-Pole, 480Y/277VAC, Supplementary, Resistive, or Slightly Inductive, Trip Curve B
Also known as: 885630616551, 1492-SPM3B320

Specifications

Poles: 3
Amps: 32
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve B
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve B
Amps: 32
Volts AC: 277, 480Y
Volts DC: 96

Customer Reviews

No reviews for this product
(0)