6 AWG THHN/THWN-2 Stranded Copper, Green, 10000'

Item #: 661796

Cat #: THHN6STRGRN10000RL

UPC: 980100131913

Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 10000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 10000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100131913, THHN6STRGRN10000RL

Specifications

Length: 10000 ft
Color: Green
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Package Type: Reel
Length: 10000 ft
Jacket: PVC
Volts AC: 600
Gauge: 6
Package Type: Reel
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)