This product may not be available in all locations.
3
more
Breaker, Homeline, 2P, 70A, 120/240VAC, 10kAIC
Item #: 66174
Cat #: HOM270
UPC: 785901065340
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Homeline Series, Plug-In, 2-Pole, 70 Amp, 120/240V, 10 kAIC, 50/60 hz.
Overview
Circuit Breaker, Homeline Series, Plug-In, 2-Pole, 70 Amp, 120/240V, 10 kAIC, 50/60 hz.
QO® Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Also known as: 785901065340, HOM270
Specifications
Poles: | 2 |
Family / Style: | Homeline |
Amps: | 70 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 70 |
Standards: | California Proposition 65 |
Family / Style: | Homeline |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)