VNTC Tray Cable, UnShielded, 16 AWG, 9 Conductors

Item #: 66173

Cat #: VNTC169

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 16 AWG, 9 Conductors

Overview

VNTC Tray Cable, UnShielded, 16 AWG, 9 Conductors
Also known as: VNTC169

Specifications

Material: Copper
Conductors: 9
Color: Black
Gauge: 16
Material: Copper
Color: Black
Conductors: 9
Gauge: 16

Customer Reviews

No reviews for this product
(0)