Ceiling Speaker

Item #: 66171

Cat #: S86T725PG8W

UPC: 765368480894

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Speaker, Power Taps: 4, 2, 1, 1/2, 1/4, 1/8 Watt at 25 or 70V AC, 8 Inch Cone Speaker, 95 dB at 4 ft, 50 Hz - 12 kHz, Color: Off White, Dimensions: 13 Inch Diameter x 3 1/4 Inch Depth, Includes: 4-Watt Transformer.

Overview

Ceiling Speaker, Power Taps: 4, 2, 1, 1/2, 1/4, 1/8 Watt at 25 or 70V AC, 8 Inch Cone Speaker, 95 dB at 4 ft, 50 Hz - 12 kHz, Color: Off White, Dimensions: 13 Inch Diameter x 3 1/4 Inch Depth, Includes: 4-Watt Transformer.
Bogen’s Ceiling Speaker Assemblies consist of an 8" Cone Speaker (S86 or S810) pre-assembled onto a 13" steel ceiling grille painted with off-white (PG8W) or bright white (PG8U) enamel. Options for these assemblies are recessed volume control (VR), volume control with knob (VK), and rear-mounted screw terminal strip for power taps (BR).
Also known as: 765368480894, S86T725PG8W

Specifications

Depth: 3 1/4 in
Diameter: 13 in
Color: White
Depth: 3 1/4 in
Color: White
Diameter: 13 in

Customer Reviews

No reviews for this product
(0)