MP175 IF/BU (PK X 6)

Item #: 661708

Cat #: 93501S

UPC: 726585935017

Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Metal Halide, MP175 IF/BU (PK X 6), 175 Watts, 132 Volts, 12800 Initial Lumens, 3800 K, 70 CRI, M57/O Ballast, BT28 Shape, 3.5 IN Dia, 8.31 IN Long, BT28 Bulb, Exclusionary Mogul (EX39) Base, 10000 Avg Life Hrs, PFA Coating

Overview

Lamp, Shatter-Resistant, Metal Halide, MP175 IF/BU (PK X 6), 175 Watts, 132 Volts, 12800 Initial Lumens, 3800 K, 70 CRI, M57/O Ballast, BT28 Shape, 3.5 IN Dia, 8.31 IN Long, BT28 Bulb, Exclusionary Mogul (EX39) Base, 10000 Avg Life Hrs, PFA Coating
Also known as: 726585935017, 93501S

Specifications

ANSI Code: M57/O
Color Rendering Index (CRI): 70
Wattage: 175
Shape: BT28 (Blown Tubular)
Lumens: 12800
Volts AC: 132
Color Temperature: 3800 (Neutral White)
Light Technology: HID
Base: Mogul Extended Screw (EX39)
ANSI Code: M57/O
Wattage: 175
Lumens: 12800
Color Temperature: 3800 (Neutral White)
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 70
Shape: BT28 (Blown Tubular)
Volts AC: 132
Light Technology: HID

Customer Reviews

No reviews for this product
(0)