Breaker, Molded Case, J Frame, Only, 250A Rated, 3P, 25kAIC

Item #: 661698

Cat #: 140G-J2X3

UPC: 885630443669

Documents & Guides
Breaker, Molded Case, J Frame, Only, 250 Amp Rated, 3-Pole, 25 kAIC, Needs Trip Unit to Complete Breaker
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, J Frame, Only, 250 Amp Rated, 3-Pole, 25 kAIC, Needs Trip Unit to Complete Breaker
The Bulletin 140G/MG product family offers circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 A, at 220…690V AC. 
Also known as: 885630443669, 140G-J2X3

Specifications

Poles: 3
Amps: 250
Type: Breaker; Molded Case; Frame Only
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case; Frame Only
Interrupt Rating DC: 125 kA
Amps: 250
Volts AC: 600
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)