Weatherproof Cover, 1-Gang, Universal, Horizontal/Vertical, Aluminum, White

Item #: 661622

Cat #: MX1050W

UPC: 092326110679

Documents & Guides
1-Gang, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: 12-Device Configurations. Padlockable Option. Mounting System: Quick-Fit. Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: 12-Device Configurations. Padlockable Option. Mounting System: Quick-Fit. Color: White.
Heavy Duty Die Cast Metal Construction. Patented Quick-FitKey Hole for easy installation. Patented universal-Fit adapter technology. Lockable Tab. Premium Powdercoat finish. Spring hinge closure. UL listed and 2011 NEC and NEMA 3R compliant
Also known as: 092326110679, MX1050W

Specifications

Mounting: Vertical, Horizontal
Gangs: 1
Color: White
Standards: California Proposition 65
Mounting: Vertical, Horizontal
Color: White
Gangs: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)