GENERAL PURPOSE TUBE

Item #: 66162

Cat #: 700-HAX3Z24

UPC: 662072056578

Sign In or Register to view pricing and more.
Documents & Guides
AB 700-HAX3Z24 GENERAL PURPOSE TUBE

Overview

AB 700-HAX3Z24 GENERAL PURPOSE TUBE
Also known as: 662072056578, 700-HAX3Z24

Specifications

Base: 11-Pin
Volts DC Control: 24
Poles: 3
Amps: 4
Type: Relay, IceCube
Mounting: Socket
Base: 11-Pin
Poles: 3
Type: Relay, IceCube
Volts DC Control: 24
Amps: 4
Mounting: Socket

Customer Reviews

No reviews for this product
(0)