This product has been discontinued.
AC LED RET DN 800 LUM White
Item #: 661510
Cat #: P8071-2830KAC1L08
UPC: 785247179381
Sign In or Register to view pricing and more.
Documents & Guides
Bright White AC LED Retrofit Downlight. The P8071 is ideal for use in both new construction as well as remodel/retrofit. Light output is comparable to that of a typical 75W incandescent downlight, providing up to 75 percent energy savings. The P8071 is equipped with both Edison base adaptor and quick link connector allowing easy installation in many standard incandescent recessed housings.
Overview
Bright White AC LED Retrofit Downlight. The P8071 is ideal for use in both new construction as well as remodel/retrofit. Light output is comparable to that of a typical 75W incandescent downlight, providing up to 75 percent energy savings. The P8071 is equipped with both Edison base adaptor and quick link connector allowing easy installation in many standard incandescent recessed housings.
Also known as: 785247179381, P8071-2830KAC1L08
Specifications
Type: | Recessed |
Color: | White |
Standards: | California Proposition 65 |
Light Technology: | LED |
Type: | Recessed |
Standards: | California Proposition 65 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)