GOOSE HEAD ONLY 26W WH 4K LED RECT REFL

Item #: 661485

Cat #: GNLED26NRW

UPC: 019813077154

Documents & Guides
No Documents Available
GOOSENECK HEAD ONLY 26W WHITE NEUTRAL LED RECT REFL
Sign In or Register to view pricing and more.

No associated products found.

Overview

GOOSENECK HEAD ONLY 26W WHITE NEUTRAL LED RECT REFL
Also known as: 019813077154, GNLED26NRW

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Color: White
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)