This product may not be available in all locations.
1
more

CUT FCL3020L TYPE FCL, CURRENT
Item #: 661465
Cat #: FCL3020L
UPC: 786679161234
Documents & Guides
CUT FCL3020L TYPE FCL, CURRENT LIMIT-R, 3 POLE, 20A TRIP, 480V CLASS,
Sign In or Register to view pricing and more.
Overview
CUT FCL3020L TYPE FCL, CURRENT LIMIT-R, 3 POLE, 20A TRIP, 480V CLASS,
Also known as: 786679161234, FCL3020L
Specifications
Poles: | 3 |
Volts AC: | 480 |
Amps: | 20 |
Poles: | 3 |
Amps: | 20 |
Volts AC: | 480 |
Customer Reviews
No reviews for this product
(0)