CUT HFD3020V SERIES C NEMA F-FRAME

Item #: 661457

Cat #: HFD3020V

UPC: 786679396261

Sign In or Register to view pricing and more.
CUT HFD3020V SERIES C NEMA F-FRAME MOLDED CASE CIRCUIT BREAKER

Overview

CUT HFD3020V SERIES C NEMA F-FRAME MOLDED CASE CIRCUIT BREAKER
Also known as: 786679396261, HFD3020V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 20
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 20
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)