
Single-Use Wire Grabber, 2 AWG, w/ 11" Lanyard
Item #: 661408
Cat #: 98125
UPC: 021449981255
Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, 2 AWG, w/ 11 inch Lanyard
Overview
Single-Use Wire Grabber, 2 AWG, w/ 11 inch Lanyard
Also known as: 021449981255, 98125
Specifications
Type: | Wire Grabber |
Length: | 11 in |
Gauge: | 2 |
Type: | Wire Grabber |
Gauge: | 2 |
Length: | 11 in |
Customer Reviews
No reviews for this product
(0)