Exit Sign Green Letters 2 Head

Item #: 661393

Cat #: LPX70DGWHDH

UPC: 662401904334

Sign In or Register to view pricing and more.
Documents & Guides
Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable Incandescent PAR 36 Lamps, White Housing with Deep Green Letters.

Overview

Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable Incandescent PAR 36 Lamps, White Housing with Deep Green Letters.
Also known as: 662401904334, LPX70DGWHDH

Specifications

Volts DC: 6
Material: Polycarbonate
Wattage: 5.400
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Volts DC: 6
Wattage: 5.400
Color: White/Green
Material: Polycarbonate
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)