Switch, manual, 30A, 2P, 3 HP at 575 VAC, singlePH, toggle operated, red 230 VAC indicator, NEMA 1

Item #: 661356

Cat #: 2510KG1B

UPC: 785901554493

Switch, manual, 30A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, red 230 VAC indicator, NEMA 1 enclosure
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, manual, 30A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, red 230 VAC indicator, NEMA 1 enclosure
2510K manual motor switches are Intended for industrial, commercial and residential applications. These switches are for applications where overload protection is not required or is provided separately. Manual motor switches provide manual On Off control of small motors. They are designed for single or three phase AC motors. These nonreversing manual switches are toggle operated. The maximum operational voltage is 600 VAC and 250 VDC. This two pole switch is rated for 2 HP at 115VAC, 2 HP at 230VAC, 3 HP at 460VAC, 3 HP at 600VAC single phase, 1 HP at 90 VDC, 2 HP at 115 VDC and 1.5 HP at 230 VDC and 30A continuous. The screw clamp terminals will accept 14 to 10 AWG copper wire. This switch has a 230 VAC red pilot light indicator. This device has a NEMA 1 enclosure. The enclosure has has a 0.5 and 0.75 knockout on the top and bottom. Enclosure is 4.25 inches tall, 2.44 inches wide and 2.88 inches deep. This device is UL Listed and CSA certified.
Also known as: 785901554493, 2510KG1B

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)