I/O Module, 16-Point, Series C, Digital Input, 10 - 138VAC

Item #: 66133

Cat #: 1771-IAD

UPC: 662468177627

Documents & Guides
I/O Module, 16 Point, Series C, Digital Input, 5 Volt AC, 195 mA
Sign In or Register to view pricing and more.

No associated products found.

Overview

I/O Module, 16 Point, Series C, Digital Input, 5 Volt AC, 195 mA
Also known as: 662468177627, 1771-IAD

Specifications

Circuits: 16
Type: I/O Module
Volts DC: 5
Amps: 0.195
Circuits: 16
Volts DC: 5
Type: I/O Module
Amps: 0.195

Customer Reviews

No reviews for this product
(0)