This product may not be available in all locations.
3
more
Breaker, 15/20A, 1P, 120V, 10 kAIC, HomeLine Twin CB
Item #: 66129
Cat #: HOMT1520
UPC: 78590106541
Sign In or Register to view pricing and more.
Documents & Guides
15/20 Amp, 1-Pole, HomeLine Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Overview
15/20 Amp, 1-Pole, HomeLine Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
QO® Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Also known as: 78590106541, HOMT1520
Specifications
Family / Style: | Homeline |
Amps: | 20, 15 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | Homeline |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps: | 20, 15 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)