Angle Connector, Type: Open, 45°, Bolt Hole: 9/16", Steel/Galvanized
Item #: 66122
Cat #: B-938
UPC: 785991758160
Sign In or Register to view pricing and more.
Documents & Guides
Open Angle Connector, 45°, Bolt Hole Diameter: 9/16 in, Material: Galv-Krom Steel.
Overview
Open Angle Connector, 45°, Bolt Hole Diameter: 9/16 in, Material: Galv-Krom Steel.
Also known as: 785991758160, B-938, outside 45
Specifications
Material: | Steel |
Mounting: | 2-Hole |
Material: | Steel |
Mounting: | 2-Hole |
Customer Reviews
No reviews for this product
(0)