Rotary Switch, SPST, Maintained

Item #: 661216

Cat #: 77340RW

UPC: 662381773401

Sign In or Register to view pricing and more.
Documents & Guides
Rotary Switch, SPST, Maintained Contact, Circuit Functions: On Off, 6 Amp @ 125V AC or 3 Amp @ 250V AC. Color: Brass. Connection Type: 6" 18 AWG Wire Leads.

Overview

Rotary Switch, SPST, Maintained Contact, Circuit Functions: On Off, 6 Amp @ 125V AC or 3 Amp @ 250V AC. Color: Brass. Connection Type: 6" 18 AWG Wire Leads.
Also known as: 662381773401, 77340RW

Specifications

Amps: 6, 3
Volts AC: 120, 240
Poles: 1
Color: Brass
Amps: 6, 3
Poles: 1
Volts AC: 120, 240
Color: Brass

Customer Reviews

No reviews for this product
(0)