Relay, Safety, 24V AC/DC, 1NO/NC Input, 2NO Outputs, 1NC Outputs

Item #: 66111

Cat #: 440R-F23027

UPC: 611320166132

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Safety, MSR9T, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed Input, 2 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, Fixed Terminals, Auto/Manual Reset Type

Overview

Relay, Safety, MSR9T, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed Input, 2 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, Fixed Terminals, Auto/Manual Reset Type
Also known as: 611320166132, 440R-F23027

Specifications

Color: Red
Type: Safety, Relay, MSR9T
Volts DC: 24
Amps: 4
Mounting: DIN Rail
Volts AC: 24
Color: Red
Volts DC: 24
Mounting: DIN Rail
Type: Safety, Relay, MSR9T
Amps: 4
Volts AC: 24

Customer Reviews

No reviews for this product
(0)