MINIATURE CIRCUIT BREAKER 240V 125A

Item #: 66110

Cat #: QOB3125VH

UPC: 78590106547

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 125A,125A,22kA,240 Vac,3-Phase,Box Lugs #4 to 300 AWG/kcmil(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 125A,125A,22kA,240 Vac,3-Phase,Box Lugs #4 to 300 AWG/kcmil(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified
QO mini breaker, 125 A, 3 pole, 120/240 V, 22 kA, bolt on
Also known as: 78590106547, QOB3125VH

Specifications

Poles: 3
Amps: 125
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: QO
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 125
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)