AB 889D-R8FB-5 889 DC MICRO CABLE

Item #: 661067

Cat #: 889D-R8FB-5

UPC: 885630491271

Sign In or Register to view pricing and more.
Documents & Guides
AB 889D-R8FB-5 889 DC MICRO CABLE

Overview

AB 889D-R8FB-5 889 DC MICRO CABLE
Also known as: 885630491271, 889D-R8FB-5

Specifications

Gender: Female
Volts AC: 30
Length: 5 m
IP/NEMA Rating: IP69K, IP67
Material: PVC
Amps: 1.500
Color: Yellow
Pins: 8
Gender: Female
Length: 5 m
Material: PVC
Color: Yellow
Volts AC: 30
IP/NEMA Rating: IP69K, IP67
Amps: 1.500
Pins: 8

Customer Reviews

No reviews for this product
(0)