6" PVC 90° Elbow, 60" Radius, Schedule 40, Gray
Item #:
661058
Cat #:
6009060ELB
UPC:
622454789371
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray
Overview
6 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray
Also known as: 622454789371, 6009060ELB
Specifications
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Diameter: | 6 in |
Angle: | 90° |
Sweep Radius: | 60 in |
Type: | Schedule 40 |
Material: | PVC |
Angle: | 90° |
Color: | Gray |
Diameter: | 6 in |
Sweep Radius: | 60 in |
Customer Reviews
No reviews for this product
(0)