Terminal Guards, Snap On, IEC, IP2X and VGB Finger Safe, 30mm

Item #: 66097

Cat #: 800T-N322

UPC: 662073936589

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Guards, Snap On, IEC, IP2X and VGB Finger Safe, 30 mm, 100 per Pack Minimum

Overview

Terminal Guards, Snap On, IEC, IP2X and VGB Finger Safe, 30 mm, 100 per Pack Minimum
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N322 from Rockwell Automation® is an 800T accessory. It is a finger safe guard. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073936589, 800T-N322

Specifications

Color: Clear
Type: Terminal Block, Finger Safe Guard, Single
Material: Plastic
Family / Style: 800T
Color: Clear
Material: Plastic
Type: Terminal Block, Finger Safe Guard, Single
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)