![14 AWG MTW, Green w/ Yellow, 500' 14 AWG MTW, Green w/ Yellow, 500'](https://rexel-cdn.com/products/image.jpg?i=315C7BF8-F604-4C35-8A69-65902DDC5D37&f=420)
14 AWG MTW, Green w/ Yellow, 500'
Item #:
66096
Cat #:
MTW14STR264GRNYEL500RL
UPC:
980130455973
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 500' Spool.
Overview
14 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 500' Spool.
Also known as: 980130455973, MTW14STR264GRNYEL500RL
Specifications
Color: | Green/Yellow |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Stranding: | Stranded |
Color: | Green/Yellow |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 14 |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)