Contactor, Screw Terminals, Line Side, 55A, 3NO Poles

Item #: 660951

Cat #: 100-C55D00

UPC: 885630487892

Sign In or Register to view pricing and more.
Contactor,55 A,IEC,110V 50 Hz / 120V 60 Hz.,AC,3 Normally Open Poles,No Contact Configuration,Single Pack,Line Side Coil Termination,Screw Terminals,Motor Load

Overview

Contactor,55 A,IEC,110V 50 Hz / 120V 60 Hz.,AC,3 Normally Open Poles,No Contact Configuration,Single Pack,Line Side Coil Termination,Screw Terminals,Motor Load
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C55D00 from Rockwell Automation® is a 100-C contactor. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630487892, 100-C55D00

Specifications

Volts AC Control: 120
Poles: 3
Amps: 55
Type: Contactor
Family / Style: 100-C
Volts AC Control: 120
Amps: 55
Family / Style: 100-C
Poles: 3
Type: Contactor

Customer Reviews

No reviews for this product
(0)