This product may not be available in all locations.

Actuator, S30, 18mm Proximity, Non-Contact Switch
Item #: 66095
Cat #: 440N-A32100
UPC: 662073019855
Sign In or Register to view pricing and more.
Documents & Guides
Actuator, S30, 18 mm Proximity, Non-Contact Switch, Interlock
Overview
Actuator, S30, 18 mm Proximity, Non-Contact Switch, Interlock
Also known as: 662073019855, 440N-A32100
Specifications
Type: | Actuator, S30 |
Size: | 18 mm |
Type: | Actuator, S30 |
Size: | 18 mm |
Customer Reviews
No reviews for this product
(0)