Contact Block, Shallow, 2NC, Finger Safe

Item #: 66090

Cat #: 800TC-XA4

UPC: 611320234305

Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, Shallow, 2 Normally Closed, Finger Safe, 30 mm

Overview

Contact Block, Shallow, 2 Normally Closed, Finger Safe, 30 mm
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-XA4 from Rockwell Automation® is an 800T accessory. It is a shallow contact block. And it is a finger-safe terminal. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320234305, 800TC-XA4

Specifications

Type: Contact Block, Shallow, 2NC
Amps: 10
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Contact Block, Shallow, 2NC
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)