Terminal Guards, Snap On, IEC, IP2X and VGB Finger Safe, 30mm

Item #: 66087

Cat #: 800T-N323

UPC: 662073936596

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Guards, Snap On, Multi Terminal Side Covers, IEC, IP2X and VGB Finger Safe, 30 mm, 25 per Pack Minimum

Overview

Terminal Guards, Snap On, Multi Terminal Side Covers, IEC, IP2X and VGB Finger Safe, 30 mm, 25 per Pack Minimum
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N323 from Rockwell Automation® is an 800T accessory. It is a side cover. And it is a finger-safe terminal. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073936596, 800T-N323

Specifications

Color: Clear
Type: Terminal Block, Finger Safe Guard, Multi
Material: Plastic
Family / Style: 800T
Color: Clear
Material: Plastic
Type: Terminal Block, Finger Safe Guard, Multi
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)