General Purpose Switch, Claro, Gray

Item #: 660866

Cat #: CA-1PS-GR

UPC: 784276016070

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Gray

Overview

15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Gray
Claro general purpose switching of all light sources and motor loads, single-pole in gray
Also known as: 784276016070, CA-1PS-GR

Specifications

Type: Grounding, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Mounting: Surface
Color: Gray
Poles: 1
Amps: 15
Type: Grounding, Residential Grade, Rocker Switch, Decorator
Mounting: Surface
Poles: 1
Volts AC: 120, 277
Color: Gray
Amps: 15

Customer Reviews

No reviews for this product
(0)